Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WIRE STRIPPER .2MM-6.0MM

714.109006 - UNSPSC 27112151
WIRE STRIPPER .2MM-6.0MM WIRE STRIPPER .2MM-6.0MM
WIRE STRIPPER .2MM-6.0MM

Delivery

In stock delivery from our warehouses.

Automatic gauging system, no adjustment to cable cross-section is necessary.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:22 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 6:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
American Wire Gauge min/max 24-10 GA
Blade Geometry V-shaped
Length x Width x Height 165 x 27 x 140 mm
Material Plastic/metal
Type AS 61
Wire Cross Section min/max 0.2-6.0 mm²
EAN 4062856506484

Features

Pistol grip / Designed for fatigue-free operation
Adjustable length stop: 5-15 mm
Integrated cable cutter: up to 2.5 mm²
Includes fastening device at the end of the handle

Applications

For sheath stripping PVC-insulated single-care cables

Notices

Not suitable for working on or in the vicinity of live parts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-14
Bonne prise en main